Check Availability
  • DAYTON 

    Drum Lifter, 55 gal., 880 lb.

  • Item # 30YP23
  • Mfr. Model # 30YP23
Drum Lifter, 55 gal., 880 lb.
Qty
  • Web Price
    $2,681.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Steel, powder-coated drums can be rotated 360°. Use with 880 lb. 55-gal. capacity with 7" polyurethane casters.
Show More Close
 

Technical Specifications

Item # 30YP23
Mfr. Model # 30YP23
UNSPSC #24101903
Catalog Page 1144
Shipping Weight 465.0 lbs
Country of Origin China *
Item Drum Lifter
Overall Length 52-1/8"
Overall Height 77-1/8"
Level Height Variable
Overall Width 31-3/4"
Rotated Height Variable
Rotation 360 Degrees
Min. Between Fork Pocket Ctr. 27-7/8"
Rotation Angle 360 Degrees
Number of Drums 1
Drum Capacity 55 gal.
Load Capacity 880 lb.
Wheels 6"H x 2"W Polyurethane
Casters 7" x 2" Polyurethane
Construction Steel
Finish Powder-Coated
For Use With Open and Close-head Drum
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov