Check Availability
  • DAYTON 

    Downturn Nozzle, For Use With Tubular Gas Fired Unit Heaters Sizes 175-250

  • Item # 32V275
  • Mfr. Model # 32V275
Downturn Nozzle, For Use With Tubular Gas Fired  Unit Heaters Sizes 175-250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32V275
Mfr. Model # 32V275
UNSPSC #40101805
Catalog Page 3085
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Downturn Nozzle
Pattern Angle 90 Degrees
Floor Coverage Dia. 57 ft.
For Use With Tubular Gas Fired Unit Heaters Sizes 175-250
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In