Check Availability
  • DAYTON 

    Discharge Cap, 20-3/32 In. H, 26 In. W

  • Item # 4YM55
  • Mfr. Model # 4YM55
Discharge Cap, 20-3/32 In. H, 26 In. W Discharge Cap,20-3/32 In. H,26 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YM55
Mfr. Model # 4YM55
UNSPSC #40101605
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Discharge Cap
For Tubeaxial Fan Dia. 18"
For Use with Fans 4C661, 4TM82, and 4TM83
Height 20-3/32"
Width 26"
Depth 26"
Max. Inlet Temp. 200 Degrees F
Dimension A 21-1/8"
Dimension B 30"
Dimension C 6"
Dimension D 23-3/32"
Dimension E 26"
Material Galvanized Steel
Finish Unfinished
Includes Clam Shell Damper
* This product's country of origin is subject to change

Compliance and Restrictions