Check Availability
  • DAYTON 

    Discharge Cap, 18-3/32 In. H, 24 In. W

  • Item # 4YM54
  • Mfr. Model # 4YM54
Discharge Cap, 18-3/32 In. H, 24 In. W Discharge Cap,18-3/32 In. H,24 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YM54
Mfr. Model # 4YM54
UNSPSC #40101605
Shipping Weight 38.25 lbs
Country of Origin USA *
Item Discharge Cap
For Tubeaxial Fan Dia. 16"
For Use with Fans 4TM81 and 4C660
Height 18-3/32"
Width 24"
Depth 24"
Max. Inlet Temp. 200 Degrees F
Dimension A 18-3/4"
Dimension B 26"
Dimension C 6"
Dimension D 21-3/32"
Dimension E 24"
Material Galvanized Steel
Finish Unfinished
Includes Clam Shell Damper
* This product's country of origin is subject to change

Compliance and Restrictions