Check Availability
  • DAYTON 

    Disc Sander, 12 In., 1-1/2 HP, 120/240 V

  • Item # 49G992
  • Mfr. Model # 49G992
Disc Sander, 12 In., 1-1/2 HP, 120/240 V
Qty
  • Web Price
    $1,503.31 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Floor Mounted Grinder has a front-mounted On/Off switch and built-in dust collection ports.
Show More Close
 

Technical Specifications

Item # 49G992
Mfr. Model # 49G992
UNSPSC #27112708
Catalog Page 2360
Shipping Weight 207.0 lbs
Country of Origin Taiwan *
Item Disc Sander
HP 1-1/2
Voltage 120/240
Amps AC 14/7
Phase 1
Corded/Cordless Corded
Hz 60
Disc Dia. (In.) 12
Disc Speed (RPM) 2350
Belt Size (In.) 6 x 48
Belt SFPM 1830
Idler Drum Size (In.) 3 x 6
Disc Table Size (In.) 16 x 7
Table Work Surface (In.) 10-1/8 x 6
Disc Table Tilt-In Angle (Deg.) 0 Degrees to 20 Degrees Inward
Disc Table Tilt-Out Angle (Deg.) 0 Degrees to 45 Degrees Outward
Belt Table Tilt Angle (Deg.) -20 Degrees to 45 Degrees
Platen Size (In.) 6-1/4 x 16-3/4
Dust Collection Port Size (In.) 4
Table Material Cast Iron
Overall Width (In.) 23
Overall Depth (In.) 21
Overall Height (In.) 55
Features Upper Idler Drum is Supported on Both Sides with Bearings, Belt Operates Any Angle Horizontally, Vertically or Any Angle in Between, Belt and Disc Come Complete with Cast Iron Tilting Table, Quick Release Tension Mechanism for Fast, Easy Belt Changes, Fine Thread Adjustment for Accurate Belt Tracking, Miter Gauge, Fully Enclosed Still Stand
Includes Abrasive Belt, Abrasive Disc, Miter Gauge, Fully Enclosed Steel Stand, Locking Rocker On/Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions