Check Availability
  • DAYTON 

    Deep Dish Rainshield,7-1/4 Dia. (In.),1/2 Bore Dia. (In.)

  • Item # 4UEZ6
  • Mfr. Model # 4UEZ6
Deep Dish Rainshield,7-1/4 Dia. (In.),1/2 Bore Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disc-shaped motor rainshields prevent water from damaging open motors that are mounted either shaft-up or shaft-down in outdoor condenser units. Heavy-duty nylon construction resists heat and ultraviolet rays. Deep dish provides added protection.
Show More Close
 

Technical Specifications

Item # 4UEZ6
Mfr. Model # 4UEZ6
UNSPSC #26101806
Catalog Page 50
Shipping Weight 0.31 lbs
Country of Origin Mexico *
Item Deep Dish Rainshield
Dia. (In.) 7-1/4
Bore Dia. (In.) 1/2
* This product's country of origin is subject to change

Compliance and Restrictions