Check Availability
  • DAYTON 

    Davit Crane, 500 lb., Reach 34.6" to 42.2", Lift Range 0" to 420"

  • Item # 35Z839
  • Mfr. Model # 35Z839
Davit Crane, 500 lb., Reach 34.6" to 42.2", Lift Range 0" to 420"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z839
Mfr. Model # 35Z839
UNSPSC #24101630
Shipping Weight 67.0 lbs
Country of Origin China *
Item Davit Crane
Capacity 500 lb.
Reach 34.6" to 42.2"
Lift Range 0" to 420"
Color Gray
Finish Galvanized
Material Welded Steel
Operation Mode Manual
Mast Diameter 2.88"
Swivel Angle 360 Degrees
* This product's country of origin is subject to change

Welcome Sign In