Check Availability
  • DAYTON 

    DC Gearmotor 180VDC, Nameplate RPM: 7, Max. Torque: 330.0 in.-lb., Enclosure: TENV

  • Item # 6ML64
  • Mfr. Model # 6ML64
DC Gearmotor 180VDC, Nameplate RPM: 7, Max. Torque: 330.0 in.-lb., Enclosure: TENV DC Gearmotor,7 rpm,180V,TENV
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This DC gearmotor features parallel gearmotor shaft orientation and a totally enclosed, nonventilated gearmotor enclosure. It can smoothly change direction at low speeds as well as handle sudden stops. It easily assembles with a parallel or right angle standard gearbox, allowing you to pick and choose the ratio and torque required for your application.
Show More Close
 

Technical Specifications

Item # 6ML64
Mfr. Model # 6ML64
UNSPSC #26101603
Catalog Page 85
Shipping Weight 10.0 lbs
Country of Origin USA *
Item DC Gearmotor
Gearmotor Type DC Gearmotor
Gearmotor Voltage 180VDC
Max. Torque 330.0 in.-lb.
Gearmotor Shaft Type Single
Gearmotor Shaft Orientation Parallel
Rear Shaft Encoder/Pulse Generator Mounting No
Nameplate RPM 7
Gearmotor Enclosure Totally Enclosed Nonventilated
Gearmotor Mounting Position All Angle
Length Less Shaft 9-5/16"
Reversible Shaft Output No
Overhung Load 565 lb.
Input HP 1/8
Gear Ratio 336:1
Full Load Amps 0.35
Thermal Protection None
Max. Ambient Temp. 40 Degrees C
Gearmotor Rotation CW/CCW
Motor Type Permanent Magnet DC
Overall Length 10-15/16"
Shaft Dia. (Dimension U) 3/4"
Shaft Length (Dimension V) 1-5/8"
Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication Permanent Heavy Fluid Gear Oil
Brushes Externally Replaceable
Gear Material Hardened Steel
Gear Case Die Cast Aluminum
Seals Heavy Duty Industrial
Housing Material Die Cast Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions