This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DAYTON 

    D/D Plug Fan, 18-1/4 In, 208-230/460 V

  • Item # 5ZPK3
  • Mfr. Model # 5ZPK3
D/D Plug Fan, 18-1/4 In, 208-230/460 V

Product Details

Direct drive fans eliminate belt and bearing maintenance and are ideal for variable frequency drive operation in supply, exhaust, or recirculation systems. The construction of this fan consists of bolted, galvanized steel with an open, dripproof motor, a neoprene shaft seal, and a painted steel wheel.
Show More Close
 

Technical Specifications

Item # 5ZPK3
Mfr. Model # 5ZPK3
UNSPSC #40101604
Shipping Weight 246.0 lbs
Country of Origin USA *
Item Plug Fan
Type Direct Drive
Wheel Diameter 18-1/4"
Drive Type Direct Drive
CFM @ 0.000-In. SP 6774
CFM @ 0.250-In. SP 6639
CFM @ 0.500-In. SP 6505
CFM @ 0.750-In. SP 6362
CFM @ 1.000-In. SP 6192
CFM @ 1.500-In. SP 5826
CFM @ 2.000-In. SP 5383
CFM @ 2.500-In. SP 4815
CFM @ 3.000-In. SP 4073
CFM @ 3.500-In. SP 3222
Fan RPM 1800
Max. Operating Temp. 250 Deg F
Height 30-1/2"
Width 30-1/2"
Depth 23-1/4"
Voltage 208-230/460
Hz 60
Phase 3
Motor RPM 1800
Motor HP 5
Max. BHP 5.00
Motor Type 3-Phase
Motor Enclosure Totally Enclosed Fan-Cooled
Wheel Type Backward Inclined
Wheel Material Steel
Includes Shaft Seal
Mounting Position Horizontal or Vertical
Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
Agency Compliance CSA Certified Motor
* This product's country of origin is subject to change

Compliance and Restrictions