Check Availability
  • DAYTON 

    Cylinder Lift Truck, Powered By Hydraulic Foot Pump Lift, 40" Lifting Height Max.

  • Item # 26W609
  • Mfr. Model # 26W609
Cylinder Lift Truck, Powered By Hydraulic Foot Pump Lift, 40" Lifting Height Max.
Qty
  • Web Price
    $1,710.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Platform transports gas and welding cylinders with upper and lower chains to help secure load and ensure your safety. Easy to operate with the included hydraulic foot pump. Shipped assembled.
Show More Close
 

Technical Specifications

Item # 26W609
Mfr. Model # 26W609
UNSPSC #24101501
Catalog Page 1179
Shipping Weight 177.0 lbs
Country of Origin China *
Item Cylinder Lift Truck
Powered By Hydraulic Foot Pump Lift
Lifting Height Max. 40"
Overall Length 20-3/4"
Overall Width 29-1/4"
Overall Height 52"
Load Capacity 300 lb.
Platform Length 20"
Platform Width 12"
Frame Material Steel
Front Wheel Dia. 5"
Rear Wheel Dia. 4"
Caster Wheel Material Polyurethane
Caster Wheel Type (2) Swivel, (2) Rigid
Base Legs Inside Dia. 15-1/2"
Base Legs Outside Dia. 19-3/4"
Warranty 2ACD3
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov