Check Availability
  • DAYTON 

    Coupling Link, 5/8 In, 18, 100 lb, GR 80

  • Item # 1DND7
  • Mfr. Model # 1DND7
Coupling Link, 5/8 In, 18, 100 lb, GR 80
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grade 80 Chain Sling Components
Build chain slings to meet specific application needs and requirements.
All components meet ANSI B30.9 and OSHA standards. OSHA requires ID tag on overhead chain slings.
Show More Close
 

Technical Specifications

Item # 1DND7
Mfr. Model # 1DND7
UNSPSC #40142315
Catalog Page 1071
Shipping Weight 2.25 lbs
Country of Origin China *
Item Coupling Link
Grade 80
Trade Size 5/8"
Working Load Limit 18,100 lb.
Finish Clear Varnish
Material Forged Steel
Standards ANSI B30.9, OSHA
Overall Length 5.70"
Overall Width 4.01"
* This product's country of origin is subject to change

Compliance and Restrictions