Check Availability
  • DAYTON 

    Cord Set, 1 EA

  • Item # 4YD79
  • Mfr. Model # 4YD79
Cord Set, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Type SPT-1, 18/2 AWG cord set plugs into the terminals of all standard 115 or 230V axial fans.
Show More Close
 

Technical Specifications

Item # 4YD79
Mfr. Model # 4YD79
UNSPSC #40101605
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Cord Set
Voltage 115/230
Length (In.) 24
Head Configuration 45 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov