Check Availability
  • DAYTON 

    Cord Set With Wire Leads, 36" Length, 115/230VAC, 45° Plug Head Configuration, PK 100

  • Item # 3RP13
  • Mfr. Model # 3RP13
Cord Set With Wire Leads,  36" Length,  115/230VAC,  45° Plug Head Configuration,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Type SPT-1, 18/2 AWG cord set plugs into the terminals of all standard 115 or 230V axial fans.
Show More Close
 

Technical Specifications

Item # 3RP13
Mfr. Model # 3RP13
UNSPSC #40101605
Shipping Weight 7.2 lbs
Country of Origin China *
Item Cord Set With Wire Leads
Voltage 115/230VAC
For Use With Standard 115 or 230V Axial Fans
Length 36"
Material Molded Plastic
Plug Head Configuration 45 Degrees
Width 36"
Color Black
Standards UL Recognized Component, CSA Certified component
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms