Check Availability
  • Control Transformers
  • DAYTON 

    Control Transformer, Input Voltage: 208VAC, 240VAC, 277VAC, 380VAC, 480VAC, Output Voltage: 24VAC

  • Item # 31EJ23
  • Mfr. Model # 31EJ23
Control Transformer, Input Voltage: 208VAC, 240VAC, 277VAC, 380VAC, 480VAC, Output Voltage: 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

In addition to its 3-yr. warranty, this control transformer has a fully encapsulated coil eases wire routing around the it, and provides durable construction.
Show More Close
 

Technical Specifications

Item # 31EJ23
Mfr. Model # 31EJ23
UNSPSC #39121001
Shipping Weight 6.6 lbs
Country of Origin USA *
Item - Transformer Control Transformer
Input Voltage - Transformer 208VAC, 240VAC, 277VAC, 380VAC, 480VAC
Output Voltage - Transformer 24VAC
VA Rating - Transformer 100VA
Protective Device Secondary Fuse
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 80 Degrees C
Enclosure Finish Epoxy Resin Varnish
Height 3.62"
Depth 4.00"
Width 3.38"
Includes Factory Installed Secondary Fuse Clip
Standards UL 506 Listed, cUL Listed, CSA Approved, NEMA, ANSI Requirements, CE Marking
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In