Check Availability
Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC
  • DAYTON 

    Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC

  • Item # 31EH99
  • Mfr. Model # 31EH99
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The fully encapsulated coil eases wire routing around the transformer, and provides durable construction.
Show More Close
 

Technical Specifications

Item # 31EH99
Mfr. Model # 31EH99
UNSPSC #39121001
Catalog Page 206
Shipping Weight 10.8 lbs
Country of Origin USA *
Item - Transformer Control Transformer
Input Voltage - Transformer 120VAC
Output Voltage - Transformer 12VAC, 24VAC
VA Rating - Transformer 300VA
Protective Device None
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 80 Degrees C
Enclosure Finish No Finish
Height 4.11"
Depth 4.88"
Width 4.50"
Standards UL 506 Listed, cUL Listed, CSA Approved, NEMA, ANSI Requirements, CE Marking
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Does Not Contain PVC
Input Voltage 120VAC
Output Voltage 12/24VAC

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.