Check Availability
  • DAYTON 

    Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC

  • Item # 31EH95
  • Mfr. Model # 31EH95
Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Dayton® control transformer is designed for panel mounting. Fully-encapsulated coil eases wire routing around transformer, and provides durable construction.
Show More Close
 

Technical Specifications

Item # 31EH95
Mfr. Model # 31EH95
UNSPSC #39121001
Catalog Page 206
Shipping Weight 4.37 lbs
Country of Origin USA *
Item - Transformer Control Transformer
Input Voltage - Transformer 120VAC
Output Voltage - Transformer 12VAC, 24VAC
VA Rating - Transformer 100VA
Protective Device None
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish No Finish
Height 3.44"
Depth 3.43"
Width 3.38"
Standards UL 506 Listed, cUL Listed, CSA Approved, NEMA, ANSI Requirements, CE Marking
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close