Check Availability
  • DAYTON 

    Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC

  • Item # 31EH78
  • Mfr. Model # 31EH78
Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The fully encapsulated coil eases wire routing around the transformer, and provides durable construction.
Show More Close
 

Technical Specifications

Item # 31EH78
Mfr. Model # 31EH78
UNSPSC #39121001
Catalog Page 206
Shipping Weight 5.27 lbs
Country of Origin USA *
Item - Transformer Control Transformer
Input Voltage - Transformer 120VAC, 240VAC
Output Voltage - Transformer 24VAC
VA Rating - Transformer 150VA
Protective Device Secondary Fuse
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 80 Degrees C
Enclosure Finish No Finish
Height 3.62"
Depth 3.58"
Width 3.75"
Includes Factory Installed Secondary Fuse Clip
Standards UL 506 Listed, cUL Listed, CSA Approved, NEMA, ANSI Requirements, CE Marking
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.