Check Availability
Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC
  • DAYTON 

    Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

  • Item # 31EG98
  • Mfr. Model # 31EG98
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

In addition to its 3-yr. warranty, this control transformer has a fully encapsulated coil eases wire routing around the it, and provides durable construction.
Show More Close
 

Technical Specifications

Item # 31EG98
Mfr. Model # 31EG98
UNSPSC #39121001
Catalog Page 206
Shipping Weight 3.73 lbs
Country of Origin USA *
Item - Transformer Control Transformer
Input Voltage - Transformer 240VAC, 480VAC
Output Voltage - Transformer 120VAC
VA Rating - Transformer 75VA
Protective Device Fuse
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish No Finish
Height 4.08"
Depth 3.31"
Width 3.00"
Includes 2-Pole Class "CC" Fuse Block
Standards UL 506 Listed, cUL Listed, CSA Approved, NEMA, ANSI Requirements, CE Marking
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Does Not Contain PVC
Input Voltage 240/480VAC
Output Voltage 120VAC

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.