Check Availability
Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC
  • DAYTON 

    Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

  • Item # 31EG84
  • Mfr. Model # 31EG84
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

In addition to its 3-yr. warranty, this control transformer has a fully encapsulated coil eases wire routing around the it, and provides durable construction.
Show More Close
 

Technical Specifications

Item # 31EG84
Mfr. Model # 31EG84
UNSPSC #39121001
Catalog Page 206
Shipping Weight 4.35 lbs
Country of Origin USA *
Item - Transformer Control Transformer
Input Voltage - Transformer 240VAC, 480VAC
Output Voltage - Transformer 120VAC
VA Rating - Transformer 100VA
Protective Device Fuse
Enclosure Style - Transformer Encapsulated
Mounting - Transformer Foot
Phase - Electrical 1
Hz - Electrical 50 Hz, 60 Hz
Temp. Rise 55 Degrees C
Enclosure Finish No Finish
Height 3.44"
Depth 3.43"
Width 3.38"
Includes Factory Installed Secondary Fuse Clip
Standards UL 506 Listed, cUL Listed, CSA Approved, NEMA, ANSI Requirements, CE Marking
Manufacturers Warranty Length 3 yr.
Green Environmental Attribute Does Not Contain PVC
Input Voltage 240/480VAC
Output Voltage 120VAC

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.