Check Availability
  • DAYTON 

    Straight, Aluminum, Aluminum

  • Item # 4VZJ7
  • Mfr. Model # 4VZJ7
Straight, Aluminum, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features aluminum construction. It is designed for use with flexible metal conduit. Includes 6 self-tapping mounting screws.
Show More Close
 

Technical Specifications

Item # 4VZJ7
Mfr. Model # 4VZJ7
UNSPSC #39121202
Shipping Weight 0.16 lbs
Country of Origin China *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Aluminum
Trade Size - Metallic Building Cable Connector 3/8"
Cable Clamping Method 2 Screws
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Description/Special Features Includes (6) Self-Tapping Mounting Screws
Standards RoHS Compliant
Cable Opening Min. 0.500"
Cable Opening Max. 0.500"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.