Check Availability
  • DAYTON 

    Compact Table, 4-1/2" Fan, 120V

  • Item # 6MPR0
  • Mfr. Model # 6MPR0
Compact Table, 4-1/2" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Dayton table fan is UL listed, and designed for personal use in small spaces.
Show More Close
 

Technical Specifications

Item # 6MPR0
Mfr. Model # 6MPR0
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 1.45 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Compact
Fan Mounting Location Table
Number of Speeds 2
Blade Dia. 4-1/2"
Oscillating No
Air Flow (CFM) 160/100
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 16.5/15
RPM 2300/2180
Number of Blades 5
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 5"
Amps 0.2/0.27
Height 6"
Width 5"
Hz 60
Bearing Type Sleeve
Blade Material Plastic
Guard Material Metal, Plastic
Conductor Size 18/2 AWG
Number of Conductors 2
NEMA Plug Configuration 1-15P
Standards ETL Listed.
Includes Tilting Head
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms