Check Availability
Compact Refrigerator,White,4.4Cu.Ft.
  • DAYTON 

    Compact Refrigerator,White,4.4Cu.Ft.

  • Item # 33NR79
  • Mfr. Model # 33NR79
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Unit features humidity control, adjustable shelves, and the door has a can shelf with bottle rack. Includes 2 wheels and 2 leveling legs.
Show More Close
 

Technical Specifications

Item # 33NR79
Mfr. Model # 33NR79
UNSPSC #52141501
Shipping Weight 58.5 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color White
Refrigerator Capacity 4.4 cu. ft.
Overall Height 33-7/8"
Overall Width 19-5/8"
Overall Depth 21-1/4"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 4.4 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Defrost Manual
Control Type Adjustable Dial
Cord Length 5 ft.
Plug Type 5-15P
Voltage 115V
Amps 0.8
Door Hinge Positive Close
Features Door Has Can Shelf With Bottle Rack, Small Ice Tray Compartment
Includes 5-15P NEMA Plug
Standards cULus
Refrigerant Charge 17g
Energy Star Compliant Yes

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms