This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Compact Refrigerator, SS Door, 2.4 Cu.Ft.

  • Item # 33NR74
  • Mfr. Model # 33NR74
Compact Refrigerator, SS Door, 2.4 Cu.Ft.

See alternate products available online.

Product Details

Unit features humidity control, adjustable shelves, and the door has a can shelf with bottle rack. Includes 2 wheels and 2 leveling legs.
Show More Close
 

Technical Specifications

Item # 33NR74
Mfr. Model # 33NR74
UNSPSC #52141501
Shipping Weight 43.9 lbs
Country of Origin China *
Refrigerator Item Refrigerator
Refrigerator Style Compact
Color Stainless Steel
Refrigerator Capacity 2.4 cu. ft.
Overall Height 24-3/4"
Overall Width 17-1/2"
Overall Depth 20-1/8"
Door Style Solid, Swing
Commercial / Residential Residential
Total Capacity 2.4 cu. ft.
Refrigerant Type R600a
Refrigerator Temperature Range (C) 0 Degrees to 10 Degrees
Refrigerator Temperature Range (F) 32 Degrees to 50 Degrees
Number of Doors 1
Defrost Manual
Control Type Adjustable Dial
Cord Length 5 ft.
Plug Type 5-15P
Voltage 115V
Amps 0.8
Door Hinge Positive Close
Features Door Has Can-shelf with bottle rack
Includes 5-15P NEMA Plug
Standards CSA/CUL
Refrigerant Charge 17g
Energy Star Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms