Check Availability
  • Commercial Kitchen Hoods
  • DAYTON 

    Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 3, Length 120"

  • Item # 6KWL0
  • Mfr. Model # 6KWL0
Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 3, Length 120"
Qty
  • Web Price
    $3,,848.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton Type I wall canopy exhaust hoods are designed for use over cooking equipment producing heat and grease laden effluent and are intended to be used where cooking equipment is placed against a wall. Features incandescent light fixtures, and sloped integral 3" airspace for limited combustible clearance. Exhaust hoods comply with all requirements set forth in NFPA 96 Standard for Ventilation Control and Fire Protection of Commercial Cooking Operations.
Show More Close
 

Technical Specifications

Item # 6KWL0
Mfr. Model # 6KWL0
UNSPSC #40101502
Catalog Page 2955
Shipping Weight 670.0 lbs
Country of Origin USA *
Item Commercial Kitchen Exhaust Hood
Material 430 Stainless Steel
Length 120"
Width 54"
Height 24"
Number of Light Fixtures 3
Hood Type Canopy, Type I
Max. Temp. 600 Degrees F
Application For Use in Grease Producing Cooking Applications
Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
Standards UL and C-UL 710 Listed
* This product's country of origin is subject to change

Welcome Sign In