Check Availability
  • DAYTON 

    Combo Louver Damper, Adj, 29-1/2 H, Alum

  • Item # 5NKH8
  • Mfr. Model # 5NKH8
Combo Louver Damper, Adj, 29-1/2 H, Alum Combo Louver Damper,Adj,29-1/2 H,Alum
Qty
  • Web Price
    $713.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mount on outside wall to maintain airflow while protecting intake and exhaust openings from weather. Drainable aluminum frame has both fixed and TPV-sealed pivoting louvers for weathertight closure. Includes removable 1/2" flattened birdscreen mounted on interior. Manual open and close; optional motor kit sold separately.
Show More Close
 

Technical Specifications

Item # 5NKH8
Mfr. Model # 5NKH8
UNSPSC #30161901
Catalog Page 2935
Shipping Weight 33.6 lbs
Country of Origin USA *
Item Combination Louver Damper
Louver Type Drainable
Louver Max. Exhaust 2475 cfm
Louver Max. Intake 1724 cfm
Intake Louver Outside Height 29-1/2"
Intake Louver Inside Width 27"
Louver Free Area 2.203 sq. ft.
Louver Material Aluminum
Louver Item Combination Louver Damper
Min. Wall Opening (In.) 30H x 30W
Flange Width (In.) 1-1/4
Number of Blades 6
Inside Height (In.) 24
Max. Velocity (FPM) 3000
Outside Width (In.) 29-1/2
Blade Angle (Deg.) 45/90
For Use With Intake or Exhaust Applications
Includes Bird Screen and Screen Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions