Check Availability
  • DAYTON 

    Combination Louver Damper,36x24

  • Item # 45C679
  • Mfr. Model # 45C679
Combination Louver Damper,36x24 Combination Louver Damper,36x24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAYTON® combination louver is designed to protect air intake and exhaust openings from rain and weather while still providing excellent air flow. Mill-finish extruded aluminum drainable frame is 4" deep, 0.081" thick, and has 45° fixed louvers spaced on 4" centers, with pivoting louvers and TPV seals for weathertight closure. Includes 1/2" flattened birdscreen in removable frame mounted on interior. Standard manually-operated linkage kit for opening and closing. Optional motor kit, No. 5NKP0, sold separately.
Show More Close
 

Technical Specifications

Item # 45C679
Mfr. Model # 45C679
UNSPSC #30161901
Catalog Page 2935
Shipping Weight 33.0 lbs
Country of Origin USA *
Item Combination Louver Damper
Louver Type Drainable
Louver Max. Exhaust 2406 cfm
Louver Max. Intake 1531 cfm
Intake Louver Outside Height 35-1/2"
Intake Louver Inside Width 21"
Louver Free Area 2.330 sq. ft.
Louver Material Extruded Aluminum
Louver Item Combination Louver Damper
Min. Wall Opening (In.) 36H x 24W
Flange Width (In.) 1-1/4
Number of Blades 7
Inside Height (In.) 30
Max. Velocity (FPM) 3500
Outside Width (In.) 23-1/2
Blade Angle (Deg.) 45/90
For Use With Intake or Exhaust Applications
Includes Bird Screen
* This product's country of origin is subject to change

Compliance and Restrictions