Check Availability
  • DAYTON 

    Clamp-On Spring Latch, Plated Steel

  • Item # 2YPK8
  • Mfr. Model # 2YPK8
Clamp-On Spring Latch, Plated Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp-On Spring Latch is designed for easy installation, latch installs with minimal effort. Includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 2YPK8
Mfr. Model # 2YPK8
UNSPSC #31162602
Shipping Weight 0.14 lbs
Country of Origin China *
Item Clamp-On Spring Latch
Material Plated Steel
Neck Dia. 7/8 to 1"
Hook Opening 1-3/8 to 1-9/16"
For Use With NA
Color Natural
Finish Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In