This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cast Iron, Fixed Nozzle Push Button Hand Dryer, 115 Voltage

  • Item # 5W632
  • Mfr. Model # 5W632
Cast Iron, Fixed Nozzle Push Button Hand Dryer, 115 Voltage

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Industry standard hand dryers with the longest motor life of all hand dryers in the market. Durable and vandal-resistant finish won’t break, dent, or scratch. Stationary nozzle can be adjusted to swivel on push button models, and the sounds it emits are low.
Show More Close
 

Technical Specifications

Item # 5W632
Mfr. Model # 5W632
UNSPSC #47131707
Shipping Weight 26.05 lbs
Country of Origin China *
Item Hand Dryer
Nozzle Fixed
Cover Material Cast Iron
Dryer Activation Push Button
Color White
Dry Time 30 sec.
Voltage 115
Amps 20
ADA Compliant No
Finish Porcelain Enamel
Air Flow Rate 200 CFM
Max. Air Temp. 70 Degrees F Above Ambient
Mounting Wall
Height 9-1/2"
Depth 8-3/10"
Width 11-3/10"
Watts 2300
Sound Level dB 70
Standards cULus Listed
Includes Cover Removal Tool
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms