Check Availability
  • DAYTON 

    Cast Aluminum, Integral Nozzle Automatic Hand Dryer

  • Item # 22UZ66
  • Mfr. Model # 22UZ66
Cast Aluminum, Integral Nozzle Automatic Hand Dryer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hand dryer mounts to the wall, typically in restrooms, and use fan or fan and heat to dry hands. Dryer is designed for medium and high traffic areas, and has ETL electrical certification.
Show More Close
 

Technical Specifications

Item # 22UZ66
Mfr. Model # 22UZ66
UNSPSC #47131707
Shipping Weight 11.08 lbs
Country of Origin China *
Item Hand Dryer
Nozzle Integral
Cover Material Cast Aluminum
Dryer Activation Automatic
Color Chrome
Dry Time 15 sec.
Amps 8.3/3.7/4.1
ADA Compliant Yes
Finish Brushed Chrome
Air Flow Rate 70 CFM
Max. Air Temp. 48 Degrees F Above Ambient
Mounting Wall
Height 10-7/10"
Depth 3-9/10"
Width 11-2/5"
Watts 950/775/950
Sound Level dB 83
Standards ADA Compliant,cULus
Includes Cover Removal Tool
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms