This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 1/8 in., 25 ft., 7 x 19, Steel

  • Item # 33RH47
  • Mfr. Model # 33RH47
Cable, 1/8 in., 25 ft., 7 x 19, Steel

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RH47
Mfr. Model # 33RH47
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 0.9 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Strand Type 7 x 19
Cable Size 1/8"
Outside Dia. 1/8"
Length 25 ft.
Working Load Limit 400 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms