This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, Galvanized Steel, 7 x 7, Working Load Limit 96 lb.

  • Item # 33RH36
  • Mfr. Model # 33RH36
Cable, Galvanized Steel, 7 x 7, Working Load Limit 96 lb.

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RH36
Mfr. Model # 33RH36
UNSPSC #31151705
Shipping Weight 0.5 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Uncoated
Strand Type 7 x 7
Cable Size 1/16"
Length 50 ft.
Working Load Limit 96 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms