This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 3/16 in., 500 ft., 7 x 7, SS

  • Item # 33RH03
  • Mfr. Model # 33RH03
Cable, 3/16 in., 500 ft., 7 x 7, SS

See alternate products available online.

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RH03
Mfr. Model # 33RH03
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 32.4 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Strand Type 7 x 7
Cable Size 3/16"
Length 500 ft.
Working Load Limit 740 lb.
Spool Width 5-1/2"
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms