This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 304 Stainless Steel, 6 x 37 Class IWRC, Working Load Limit 600 lb.

  • Item # 33RG99
  • Mfr. Model # 33RG99
Cable, 304 Stainless Steel, 6 x 37 Class IWRC, Working Load Limit 600 lb.

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RG99
Mfr. Model # 33RG99
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 6.91 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Strand Type 6 x 37 Class IWRC
Cable Size 3/16"
Length 250 ft.
Working Load Limit 600 lb.
Spool Width 10-1/4"
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms