Check Availability
  • DAYTON 

    Cable,1/4 in.,250 ft.,19 x 7,SS

  • Item # 33RG80
  • Mfr. Model # 33RG80
Cable,1/4 in.,250 ft.,19 x 7,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RG80
Mfr. Model # 33RG80
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 12.73 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Strand Type 19 x 7
Cable Size 1/4"
Length 250 ft.
Working Load Limit 1152 lb.
Spool Width 6-1/2"
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms