Check Availability
  • DAYTON 

    Cable, 1/32" Outside Dia., 304 Stainless Steel, 1 x 19, Working Load Limit 30 lb.

  • Item # 33RG75
  • Mfr. Model # 33RG75
Cable, 1/32" Outside Dia., 304 Stainless Steel, 1 x 19, Working Load Limit 30 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RG75
Mfr. Model # 33RG75
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 2.05 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Strand Type 1 x 19
Cable Size 1/32"
Outside Dia. 1/32"
Length 500 ft.
Working Load Limit 30 lb.
Spool Width 5-3/4"
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms