Check Availability
  • DAYTON 

    Cable, 1/2" Outside Dia., 304 Stainless Steel, 6 x 19 Class IWRC, Working Load Limit 4560 lb.

  • Item # 33RG72
  • Mfr. Model # 33RG72
Cable, 1/2" Outside Dia., 304 Stainless Steel, 6 x 19 Class IWRC, Working Load Limit 4560 lb.
Qty
  • Web Price
    $3,471.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RG72
Mfr. Model # 33RG72
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 126.0 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Strand Type 6 x 19 Class IWRC
Cable Size 1/2"
Outside Dia. 1/2"
Length 250 ft.
Working Load Limit 4560 lb.
Spool Width 11-3/4"
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms