Check Availability
  • DAYTON 

    Cable, 0.038 in., 25 ft., 1 x 7, SS

  • Item # 33RG61
  • Mfr. Model # 33RG61
Cable, 0.038 in., 25 ft., 1 x 7, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Providing excellent abrasion resistance with low flexibility and low stretch, this corrosion-resistant cable is for use as guying wire, tensioning members, and for applications with straight pulling and pushing requirements. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RG61
Mfr. Model # 33RG61
UNSPSC #31151705
Catalog Page 1086
Shipping Weight 0.25 lbs
Country of Origin China *
Item Cable
Material 304 Stainless Steel
Coated/Uncoated Uncoated
Strand Type 1 x 7
Cable Size 1/32"
Outside Dia. 1/32"
Length 25 ft.
Working Load Limit 52 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms