Check Availability
  • DAYTON 

    Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl

  • Item # 33RF87
  • Mfr. Model # 33RF87
Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RF87
Mfr. Model # 33RF87
UNSPSC #31151705
Catalog Page 1087
Shipping Weight 19.2 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 3/16"
Length 500 ft.
Working Load Limit 340 lb.
Spool Width 5-1/2"
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms