Check Availability
  • DAYTON 

    Cable,1/8 in. dia.,50 ft.,7 x 7,Vinyl

  • Item # 33RF72
  • Mfr. Model # 33RF72
Cable,1/8 in. dia.,50 ft.,7 x 7,Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RF72
Mfr. Model # 33RF72
UNSPSC #31151705
Catalog Page 1087
Shipping Weight 1.0 lbs
Country of Origin China *
Item Cable
Material 302/304 Stainless Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 7
Cable Size 3/32"
Outside Dia. 1/8"
Length 50 ft.
Working Load Limit 184 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms