This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Cable, 3/16 in. dia., 25 ft., 7 x 7, Vinyl

  • Item # 33RF71
  • Mfr. Model # 33RF71
Cable, 3/16 in. dia., 25 ft., 7 x 7, Vinyl

See alternate products available online.

Product Details

This cable is for use with manual or electric winches. Do not exceed the working load limit.
Show More Close
 

Technical Specifications

Item # 33RF71
Mfr. Model # 33RF71
UNSPSC #31151705
Catalog Page 1087
Shipping Weight 0.88 lbs
Country of Origin China *
Item Cable
Material 302/304 Stainless Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 7
Cable Size 3/32"
Outside Dia. 3/16"
Length 25 ft.
Working Load Limit 184 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms