Check Availability
  • DAYTON 

    Cable,1/8 In,L250Ft,WLL340Lb,7x7,Steel

  • Item # 2VJX9
  • Mfr. Model # 2VJX9
Cable,1/8 In,L250Ft,WLL340Lb,7x7,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJX9
Mfr. Model # 2VJX9
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 8.75 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Yellow Polypropylene
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 5/32"
Length 250 ft.
Working Load Limit 340 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms