Check Availability
  • DAYTON 

    Cable, 1/8 In, L50Ft, WLL340Lb, 7x7, Steel

  • Item # 2VJW7
  • Mfr. Model # 2VJW7
Cable, 1/8 In, L50Ft, WLL340Lb, 7x7, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJW7
Mfr. Model # 2VJW7
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 1.35 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Polypropylene
Strand Type 7 x 7
Cable Size 1/8"
Outside Dia. 5/32"
Length 50 ft.
Working Load Limit 340 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms