Check Availability
  • DAYTON 

    Cable,3/32 In,L100Ft,WLL184Lb,7x7,Steel

  • Item # 2VJW1
  • Mfr. Model # 2VJW1
Cable,3/32 In,L100Ft,WLL184Lb,7x7,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DAYTON® steel cable is designed for use with manual or electric winches. Galvanized steel cable with safety orange vinyl coating provides high visibility for hazardous areas.

Note: Do not exceed working load limit.
Show More Close
 

Technical Specifications

Item # 2VJW1
Mfr. Model # 2VJW1
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 3.01 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Safety Orange Vinyl
Strand Type 7 x 7
Cable Size 3/32"
Outside Dia. 3/16"
Length 100 ft.
Working Load Limit 184 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms