Check Availability
  • DAYTON 

    Cable, 1/8" Outside Dia., Galvanized Steel, 7 x 7, Working Load Limit 96 lb.

  • Item # 2VJV7
  • Mfr. Model # 2VJV7
Cable, 1/8" Outside Dia., Galvanized Steel, 7 x 7, Working Load Limit 96 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

DAYTON® steel cable is designed for use with manual or electric winches. Galvanized steel cable with safety orange vinyl coating provides high visibility for hazardous areas.

Note: Do not exceed working load limit.
Show More Close
 

Technical Specifications

Item # 2VJV7
Mfr. Model # 2VJV7
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 1.48 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Safety Orange Vinyl
Strand Type 7 x 7
Cable Size 1/16"
Outside Dia. 1/8"
Length 100 ft.
Working Load Limit 96 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms