Check Availability
  • DAYTON 

    Cable, 5/16 In, 25ft.L, 1800 lb., 7x19, SS

  • Item # 2VJU9
  • Mfr. Model # 2VJU9
Cable, 5/16 In, 25ft.L, 1800 lb., 7x19, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJU9
Mfr. Model # 2VJU9
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 5.43 lbs
Country of Origin China *
Item Cable
Material 302/304 Stainless Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 5/16"
Outside Dia. 13/32"
Length 25 ft.
Working Load Limit 1800 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms