Check Availability
  • DAYTON 

    Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS

  • Item # 2VJT6
  • Mfr. Model # 2VJT6
Cable, 1/8 In, 100ft.L, 352 lb., 7x19, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJT6
Mfr. Model # 2VJT6
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 4.5 lbs
Country of Origin China *
Item Cable
Material 302/304 Stainless Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 1/8"
Outside Dia. 7/32"
Length 100 ft.
Working Load Limit 352 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms