Check Availability
  • DAYTON 

    Cable,1/8 In,500ft.L,352 lb.,7x19,SS

  • Item # 2VJT5
  • Mfr. Model # 2VJT5
Cable,1/8 In,500ft.L,352 lb.,7x19,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJT5
Mfr. Model # 2VJT5
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 21.4 lbs
Country of Origin China *
Item Cable
Material 302/304 Stainless Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 1/8"
Outside Dia. 3/16"
Length 500 ft.
Working Load Limit 352 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms