Check Availability
  • DAYTON 

    Cable,5/16 In,L50Ft,WLL1960Lb,7x19,Steel

  • Item # 2VJP1
  • Mfr. Model # 2VJP1
Cable,5/16 In,L50Ft,WLL1960Lb,7x19,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJP1
Mfr. Model # 2VJP1
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 13.15 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 5/16"
Outside Dia. 13/32"
Length 50 ft.
Working Load Limit 1960 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms