Check Availability
  • DAYTON 

    Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel

  • Item # 2VJN8
  • Mfr. Model # 2VJN8
Cable, 1/4 In, L100Ft, WLL1400Lb, 7x19, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2VJN8
Mfr. Model # 2VJN8
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 12.73 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 1/4"
Outside Dia. 5/16"
Length 100 ft.
Working Load Limit 1400 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms