Check Availability
  • DAYTON 

    Cable,3/16 In,L50Ft,WLL840Lb,7x19,Steel

  • Item # 2VJN4
  • Mfr. Model # 2VJN4
Cable,3/16 In,L50Ft,WLL840Lb,7x19,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VJN4
Mfr. Model # 2VJN4
UNSPSC #31151703
Catalog Page 1087
Shipping Weight 4.79 lbs
Country of Origin China *
Item Cable
Material Galvanized Steel
Coated/Uncoated Coated
Coating Material Clear Vinyl
Strand Type 7 x 19
Cable Size 3/16"
Outside Dia. 5/16"
Length 50 ft.
Working Load Limit 840 lb.
Wire Rope End Type None
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms